Pearl Mantels NC-60 Graywash Zachary Non-Combustible 60 in. Shelf; Graywash Finish
Mfr # NC-60 Graywash
Zoro # G904155940
Product Information
- Brand Pearl Mantels
- MFR # NC-60 Graywash
- Zoro # G904155940
- UPC # 855392007935
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
This mantel can take the heat!Patent pending on this all new non-combustible mantel for use indoors or out.Extremely light-weight, strong, weather-resistant and easy to hang.The Zachary has a soft hand applied graywash paint finish making each shelf unique in character and its own individual masterpiece.Transitional design that fits comfortably into a contemporary or traditional setting makes this piece the perfect addition to your indoor or out-door room.The ample 9 inch shelf depth allows plenty of display room.Pre-drilled metal hanger board, exclusive to this piece, allows for ease of hanging.Top shelf length 60 inches, bottom shelf length 60 inches, top shelf depth 9 inches, bottom depth 9 inches, overall height 5 inches.
Features- Patent pending non-combustible and weather resistant for use indoors or out
- For use indoors or out
- Pre-finished with hand applied graywash paint
- Finish: Graywash
- Country of Origin: Vietnam
- Height: 5"
- Length: 60"
- Depth: 9"
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle French Sq w/ Cap 120 ml, PK24 (GLC-01311)
- A2Z SCILAB Castroviejo Needle Holder 5.5" Curved, Fenestrated Flat Handle (A2Z-ZR592)
- CELLTREAT Foil Sealing Film, Non-sterile (229133)
- SYNTHWARE NMR TUBE WASHER, 24/40 (T100024)
- PEARL MANTELS Pearl Mantels NC-72 Graywash Zachary Non-Combustible 72 in. Shelf; Graywash Finish (NC-72 Graywash)
- WIRTHCO ENGINEERING WirthCo 32135 Double Capped Funnel - Quart, Yellow (32135)
- HOWMET FASTENING SYSTEMS RIVETS GLASS STOP AD8620 (50pk) (MR42376)
- 3B SCIENTIFIC Pair of Helmholtz Coils on Mount. Plate (1003193)
- GARY PLASTIC Mini-Strip Blotting Box, 1 Lane, 15.2x5.7x2.5, 6/pk, 6PK (248779)
- AMERICAN MANTLE American Mantle 7998680 Hard Inverted Gas Light Mantle (3247764)
- PERFORMANCE TOOL Metal Funnel With 12 In Flex Spout Funnel-Metal, W219 (W219)
- Pearl Mantels Lab Equipment Parts