Shop All Wall Shelving
Pearl Mantels
Pearl Mantels 618-72-05 72 in. The Crestwood Shelf; MDF Mineral Finish - Gray
Mfr # 618-72-05
Zoro # G304010344
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl Mantels
- MFR # 618-72-05
- Zoro # G304010344
- UPC # 850008796555
- Country of Origin China
- Category Wall Shelving
Description
Fine furniture for your walls! The Crestwood boasts a soft and breezy Mineral finish with an ample ten inch shelf depth that allows for plenty of display room. Created from medium density fiberboard also known as MDF this piece will comfortably ease into your decor. Use over the hearth. in the bedroom. bathroom. kitchen. den or anywhere you need a little something extra for storage or treasures. Its uses are only limited by your imagination. Mitered hanger boards are included for ease of hanging. Shelf Length: 72" Shelf Depth: 10" Bottom Base Length: 63" Bottom Base Depth: 4 5/8" Overall Height: 5" Weight 40.7 pounds. Look for the pearl inlay that graces the right hand side of the shelf as proof that you have received an authentic Pearl Mantel. Paint grade only. FeaturesUse anywhere in your home or officeMitered hanger boards included for ease of hangingLook for the pearl inlay that graces the right hand side of the shelf as proof that you have received an authentic pearl mantelMounting hardware for hanger rail not includedSpecificationsColor: GrayFinish: MineralFireplace Style: Transitional:Material: FiberboardCountry of Origin: VietnamProduct Bottom Width: 72"Product Top Width: 72"Dimension: 10" x 5" x 10"Weight: 50.70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, Black, Push-Ins, 1010 (2015)
- ULTRAHD UltraHD Height Adjustable Workbench, 48"Wx24"Dx28.5" to 42"H, Satin Graphite (UHD20182B)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (PB54-3 Green)
- AMORE DESIGNS Amore Designs VIL1212WH Wood Shelving Villages White Corner Shelf (VIL1212WH)
- KNAPE & VOGT Shelf Prefinished 10X24In Oak (1980 OK 10X24)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 34"H, Chrome (2HGE5)
- KNAPE & VOGT Kv Feqt20lb Wh Waste & Recycling Lids 20qt White (QT20LB-WH)
- COMMAND Command HOM23S-2ES Command Adhesive Display Ledge; Slate (HOM23S-2ES)
- TRION Steel Wire Binning Shelving Unit White15 x 0.5 x 3 in. (9007317)
- AMGOOD 12in X 30in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1230-SG)
- Pearl Mantels Wall Shelving