Shop All Wall Shelving
Pearl Mantels
Pearl Mantels 618-48-05 48 in. The Crestwood Shelf; MDF Mineral Finish - Gray
Mfr # 618-48-05
Zoro # G304010429
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl Mantels
- MFR # 618-48-05
- Zoro # G304010429
- UPC # 850008796531
- Country of Origin China
- Category Wall Shelving
Description
Fine furniture for your walls! The Crestwood boasts a soft and breezy Mineral finish with an ample ten inch shelf depth that allows for plenty of display room. Created from medium density fiberboard also known as MDF this piece will comfortably ease into your decor. Use over the hearth. in the bedroom. bathroom. kitchen. den or anywhere you need a little something extra for storage or treasures. Its uses are only limited by your imagination. Mitered hanger boards are included for ease of hanging. Shelf Length: 48" Shelf Depth: 10" Overall Height: 5" Weight 24 pounds. Look for the pearl inlay that graces the right hand side of the shelf as proof that you have received a authentic Pearl Mantel. Pearl Mantels features fine furniture quality. stunning details and classic designs that will enhance any decor. FeaturesUse anywhere in your home or officeMitered hanger boards included for ease of hangingLook for the pearl inlay that graces the right hand side of the shelf as proof that you have received an authentic pearl mantelMounting hardware for hanger rail not includedSpecificationsColor: GrayFinish: MineralFireplace Style: Transitional:Material: FiberboardCountry of Origin: VietnamProduct Bottom Width: 48"Product Top Width: 48"Dimension: 10" x 5" x 10"Weight: 33.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 4 3/8 in L, Not Applicable W, 4 3/8 in H, 6 PK (DPB10-5 Div)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- AMORE DESIGNS Amore Designs CL1232BK Wood Shelving Classique Black Shelf; 12 x 32 in. (CL1232BK)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 10 Deep (AMG WS-1048)
- KNAPE & VOGT Kv 255 Brn 84 Shelf Standard Brown 84 in. (255 BRN 84)
- ZORO SELECT Stainless Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HGA9)
- SAFAVIEH Bravo 4 Tier Shelve- Black - 23.3 x 53.6 x 14 in. (HAC2002B)
- AMORE DESIGNS Amore Designs 1136GLASSKITBLPE Blue Kit With Silver Pelicani; 11 x 36 in. (1136GLASSKITBLPE)
- GLOBAL EQUIPMENT Replacement Inlet Valve For Nexel® Models 243028, 243029 & 243030 (04.003.010)
- Pearl Mantels Wall Shelving