Shop All Fireplace Mantels
Pearl Mantels
Pearl Mantels 610-60 The Henry Shelf or Mantel Shelf in White Paint
Mfr # 610-60
Zoro # G204155862
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl Mantels
- MFR # 610-60
- Zoro # G204155862
- UPC # 855392007287
- Country of Origin China
- Category Fireplace Mantels
Description
Features
- Not just for the mantel, use in any room
- Mitered hanger boards included for ease of hanging
- Mdf is considered a combustible material
- It is very commonly used for furniture, cabinetry, shelving and decorative moldings
- If installing over a fireplace
- Color: White
- Overall Height: 8 in.
- Shelf Size: 60" L x 9" D
- Bottom Base Size: 56.5" L x 7.5" D
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A200)
- JOHNSON CONTROLS Pneumatic Thermostat, RA, 13 to 25 psi (T-4100-2)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PC, White (MZR-1004-W-PC)
- VALCON Filter Drier, Liquid Line, 2.5 Flow Rate (59690)
- PEARL MANTELS 48 In. The Crestwood Shelf Or Mantel Shelf - Medium Density Fiberboard, Black Paint (618-48B)
- PEARL MANTELS Pearl Mantels 420-60-15 The Savannah 60 in. Shelf or Mantel Shelf; Taos Finish (420-60-15)
- PEARL MANTELS Pearl Mantels 365-72-63 72 in. The Bedford Mantel Shelf; Gristmill (365-72-63)
- PEARL MANTELS 48 In. The Auburn Shelf Or Mantel Shelf, Unfinished (495-48)
- PEARL MANTELS 48 In. The Shenandoah Shelf Or Mantel Shelf, Unfinished (412-48)
- PEARL MANTELS 48 In. The Deauville Fireplace Mantel Fruitwood Finish (134-48-30)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- Pearl Mantels Fireplace Parts & Accessories