Pearl Mantels 497-48-20 The Celeste 48 in. Mantel Shelf; Espresso Finish
Mfr # 497-48-20
Zoro # G604156209
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl Mantels
- MFR # 497-48-20
- Zoro # G604156209
- Country of Origin China
- Category Fireplace Mantels
Description
It’s the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core.
Hand-hewn edges and distressing enhance the natural beauty of the wood grain. Whether your design taste is clean, classic, traditional, the Celeste has your style covered. Use over the hearth, in the bedroom, bathroom, kitchen, den or anywhere you need a little something extra for storage or treasures. Its uses are only limited by your imagination.
- Shelf Length - 48 in., Shelf Depth - 9.5 in., Bottom Base Depth - 6 in., Overall Height with corbels - 12 in., Height Corbels - 5.625 in., Width Corbels - 4.75 in., Width between Corbels - 31 in., Radius - 43.375 in.
- Weight - 29 lbs.
- Color - Espresso
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve 3/8"X1/2"Tn2 R134A Internalvlv (068Z3346)
- ESSICK AIR BTL Assembly For 7D6 Series (1B71779)
- ZORO SELECT Enclosed Fan Relay, SPST, 120V Coil (6ACH8)
- DAYTON Mounting Bracket, Wall, 30kW (2YU91)
- PEARL MANTELS 48 In. The Berkley Fireplace Mantel Medium Density Fiberboard, White Paint (520-48)
- PEARL MANTELS 48 In. The Crestwood Shelf Or Mantel Shelf - Medium Density Fiberboard, Black Paint (618-48B)
- PEARL MANTELS Pearl Mantels 492-72-00 72 in. Acacia Shelf or Mantel Shelf with Natural & Distressing (492-72-00)
- PEARL MANTELS 48 In. The Homestead Shelf Or Mantel Shelf Finish, Antique Birch (418-48-90)
- PEARL MANTELS Pearl Mantels 492-60-WEATHER 60 in. Acacia Shelf or Mantel Shelf with Weathered Gray & Natural Distressing (492-60-WEATHER)
- PEARL MANTELS Pearl Mantels 420-72-15 The Savannah 72 in. Shelf or Mantel Shelf; Taos Finish (420-72-15)
- PEARL MANTELS 48 In. The Shenandoah Shelf Or Mantel Shelf, Unfinished (412-48)
- Pearl Mantels Fireplace Mantels