Pearl Mantels

Pearl Mantels 492-60-00 60 in. Acacia Shelf or Mantel Shelf with Natural & Distressing


product price: $486.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Its the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core. It represents roots, heritage and tradition. Furniture is arranged around it, precious treasures are displayed on it, and it provides balance and stability to the entire room. Pearl Mantels features fine furniture quality, stunning details and classic designs that will enhance any decor. 100% natural Acacia wood. This durable hardwood is prized for its strength, lustrous finish and varied shades. No two pieces will look the same due to the natural ribbon grain, distressing, knots and splits, all characteristics of Acacia wood. Finished with a natural stain that showcases the beauty of the wood. Hollow in the back for ease of hanging. The ample nine inch shelf depth allows plenty of display room. Mitered hanger board assembly included for easy installation.

Wood is considered a combustible material. Heat clearances must be adhered to. If installing over a fireplace, check your local building codes and the manufacturer's instructions for your specific fireplace insert or stove.

Features
  • 60 inch length mantel shelf, Acacia wood
  • Ribbon grain, knots and splits are all natural characteristics of Acacia wood
  • No two pieces will look alike due to the natural characteristics of the wood
  • Mitered hanger boards included for ease of hanging
  • Look for the pearl inlay that graces the right hand side of the shelf as proof that you have received an authentic Pearl Mantel
  • Mounting hardware for hanger rail not included
Specifications
  • Color: Natural
  • Size: 60 in.
  • Country of Origin: Vietnam
  • Dimensions: 5" H x 60" L x 9" D
  • Weight: 33 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.