Pearl Mantels 492-48-WEATHER 48 in. Acacia Shelf or Mantel Shelf with Weathered Gray & Natural Distressing
Mfr # 492-48-WEATHER
Zoro # G804155910
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl Mantels
- MFR # 492-48-WEATHER
- Zoro # G804155910
- UPC # 855392007836
- Country of Origin Unknown
- Category Fireplace Mantels
Description
Its the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core. It represents roots, heritage and tradition. Furniture is arranged around it, precious treasures are displayed on it, and it provides balance and stability to the entire room. Pearl Mantels features fine furniture quality, stunning details and classic designs that will enhance any decor. 100% Acacia wood. This durable hardwood is prized for its strength, lustrous finish and varied shades. No two pieces will look the same due to the natural ribbon grain, distressing, knots and splits, all characteristics of Acacia wood. Finished with a natural weathered gray stain that showcases the beauty of the wood. Hollow in the back for ease of hanging. The ample nine inch shelf depth allows plenty of display room. Mitered hanger board assembly included for easy installation.
Wood is considered a combustible material. Heat clearances must be adhered to. If installing over a fireplace, check your local building codes and the manufacturer's instructions for your specific fireplace insert or stove.
Features- 48 inch length mantel shelf, Acacia wood
- Ribbon grain, knots and splits are all natural characteristics of Acacia wood
- No two pieces will look alike due to the natural characteristics of the wood
- Mitered hanger boards included for ease of hanging
- Look for the pearl inlay that graces the right hand side of the shelf as proof that you have received an authentic Pearl Mantel
- Mounting hardware for hanger rail not included
- Color: Weathered Gray
- Size: 48 in.
- Country of Origin: Vietnam
- Finish: Weathered Gray
- Material: Wood
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Pressure Switch, SMD 0.17" to 12" (8021206255)
- NORTEC Cylinder 411, 030, 440-600/3 (1519051)
- LASKO 12" Oscillating Table Fan Wht (D12225)
- LITEX INDUSTRIES 30" White Flushmount Ceiling Fan Includes Blades and LED Light Kit (BRC30WW6L)
- PEARL MANTELS 48 In. The Berkley Fireplace Mantel Medium Density Fiberboard, White Paint (520-48)
- PEARL MANTELS 48 In. The Shenandoah Shelf Or Mantel Shelf, Unfinished (412-48)
- PEARL MANTELS Pearl Mantels 420-72-15 The Savannah 72 in. Shelf or Mantel Shelf; Taos Finish (420-72-15)
- PEARL MANTELS Pearl Mantels 492-60-WEATHER 60 in. Acacia Shelf or Mantel Shelf with Weathered Gray & Natural Distressing (492-60-WEATHER)
- PEARL MANTELS 48 In. The Auburn Shelf Or Mantel Shelf, Unfinished (495-48)
- PEARL MANTELS Pearl Mantels 610-60B Henry Mantel Shelf MDF in Black (610-60B)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- Pearl Mantels Fireplaces & Stove Heaters