Pearl Mantels 420-72 The Savannah 72 in. Shelf or Mantel Shelf; Unfinished
Mfr # 420-72
Zoro # G204010505
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl Mantels
- MFR # 420-72
- Zoro # G204010505
- Country of Origin China
- Category Accent Furniture and Storage
Description
It’s the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core.
Hand-hewn edges and distressing enhance the natural beauty of the wood grain. Whether your design taste is clean, classic, traditional, the Celeste has your style covered. Use over the hearth, in the bedroom, bathroom, kitchen, den or anywhere you need a little something extra for storage or treasures. Its uses are only limited by your imagination.
- Shelf Length - 72 in., Shelf Depth - 9 in., Bottom Base Depth - 6.5 in., Bottom Base Length - 67 in., Overall Height - 9 in.
- Weight - 46 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- UNIVERSAL Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- BAXTON STUDIO Alina Mid-Century Oak Finished Wood and Rattan 4-Drawer Accent Chest (162-10553)
- BAXTON STUDIO Espresso Finished Grey Upholstered Cushioned Entryway Bench (143-8079)
- BAXTON STUDIO Shirley Dark Brown Wood 2-Door Shoe Cabinet with Open Shelves (120-6477)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Media/Console Table (AMBA1020)
- ALATERRE FURNITURE Modesto 48"L Reclaimed Wood Entryway Bench (AMSA0320)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- HEARTHSTONE FURNITURE Map Faux Leather Suitcase (HE2681539)
- Pearl Mantels Accent Furniture and Storage