Pearl Mantels 420-60 The Savannah 60 in. Shelf or Mantel Shelf; Unfinished
Mfr # 420-60
Zoro # G404010459
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl Mantels
- MFR # 420-60
- Zoro # G404010459
- Country of Origin China
- Category Accent Furniture and Storage
Description
It’s the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core.
Hand-hewn edges and distressing enhance the natural beauty of the wood grain. Whether your design taste is clean, classic, traditional, the Celeste has your style covered. Use over the hearth, in the bedroom, bathroom, kitchen, den or anywhere you need a little something extra for storage or treasures. Its uses are only limited by your imagination.
- Shelf Length - 60 in., Shelf Depth - 9 in., Bottom Base Depth - 6.5 in., Bottom Base Length - 55 in., Overall Height - 9 in.
- Weight - 40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- SHOPSOL Vinyl Lab Chair, 17" to 25", T-Pad Arms, White (1010296)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- PEARL MANTELS Pearl Mantels 420-72 The Savannah 72 in. Shelf or Mantel Shelf; Unfinished (420-72)
- ELK HOME Wyeth Accent Table (13587)
- ALATERRE FURNITURE Lloyd 60"H Hall Tree with Bench (ANLO3033)
- ALATERRE FURNITURE Coventry 36"W Wood Coffee Table (ANCT14WH)
- INVAL Corner Wall Unit 31.5 in.W Washed Oak Wood 2-shelf (GM-1540)
- VINTIQUEWISE Accent Decorative Natural Wooden Square Stump Stool, with Wheels for Indoor and Outdoor (QI004284)
- DESIGN TOSCANO Lovers in Black and White Sculptural Glass-Topped Table (KY4066)
- Pearl Mantels Accent Furniture and Storage