Shop All Furniture Accessories
Pearl Mantels
Pearl Mantels 211 The Emory Adjustable Mantel shelf
Mfr # 211
Zoro # G804023097
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl Mantels
- MFR # 211
- Zoro # G804023097
- Country of Origin China
- Category Furniture Accessories
Description
Pearl Mantels are pride to provide the fine furniture quality wood and MDF fireplace mantels, fireplace shelves and decorative wall shelves and wood shelves. Pearl continues to innovate and design furniture quality products that meet the need of our users.
Features- Emory collection
- Wood is considered a combustible material and heat clearances must be adhered
- Primary Material: Manufactured wood
- Finish: White
- Product Type: Shelf mantel
- Hearth Type: Standard
- Weight: 45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLU 1958- 30 in. Floridian Swivel Bar Stool; Blue; - Chrome - Blue (1958BLU)
- GRAND DOWN Down Alternative Mattress Topper Queen (MAT TOPPER QN)
- LAKESIDE Stainless Steel Equipment Stand, 2 Drawers, 3 Shelves-300 lb Capacity (358)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88830CS)
- PROJEX Thermoplastic Ethylene Leg Tip Clear Round 3/4 in. W 4 pk (P0080)
- HOMEPAGE 1.25 in. Non-Skid Rubber Furniture Leg Tips, Black (HO2668673)
- MIDWEST FASTENER 7/8" Black Plastic Round Outside Tips 5PK (76685)
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- ZORO SELECT Concrete Anchor Kit (AK200-G)
- LORELL Sleeve Floor Protectors, Clr, 1-1/4", PK8 (LLR49321)
- Pearl Mantels Furniture Accessories