Shop All Fireplace Mantels
Pearl Mantels Corp
Pearl Mantels 618-60 Crestwood 60 inches Fireplace Mantel Shelf White Paint Medium Density Fiberboard
Mfr # 618-60
Zoro # G504155951
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl Mantels Corp
- MFR # 618-60
- Zoro # G504155951
- Country of Origin China
- Category Fireplace Mantels
Description
It's the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core. It represents roots, heritage and tradition. Furniture is arranged around it, precious treasures are displayed on it, and it provides balance and stability to the entire room. Pearl Mantels features fine furniture quality, stunning details and classic designs that will enhance any decor. The Crestwood mantel shelf provides effortless beauty to the room. The clean and simple lines will fit into any decor. The shelf is created from medium density fiberboard also known as MDF. It is very commonly used for furniture, cabinetry, shelving and decorative moldings. The shelf ships in 1 piece. Mitered hanger board assembly included for easy installation. Comes with a coat of white paint - ready to hang! Shelf Length: 60" Shelf Depth: 10" Bottom Base Length: 50" Bottom Base Depth: 4 5/8" Overall Height: 5" Weight 38 pounds. Paint grade only. If you would like to change the color, lightly sand and add your own touch. Also available in black. 60 inch length mantel shelf MDF with semi-gloss white paint For use in any room not just for the hearth Mitered hanger board assembly included for easy installation Ships with a coat of White paint - ready to hang! Shelf length 60 inches shelf depth 10 inches bottom base length 50 inches bottom base depth 4.625 inches overall height 5 inches weight 38 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT88)
- STA-RITE Slinger, Pump Shaft 1/16 in. (17351-0009)
- PATTERSON FAN CO, INC. Patterson Fan 22" High Velocity Industrial Drum Fan w/ Yoke Mount, 5,570 CFM, 1/2 HP, 1 Phase (H22A)
- DAIKIN Motor, 0.33 HP, 56 Frame (107654201)
- PEARL MANTELS Pearl Mantels 420-72-15 The Savannah 72 in. Shelf or Mantel Shelf; Taos Finish (420-72-15)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- PEARL MANTELS Pearl Mantels 492-72-00 72 in. Acacia Shelf or Mantel Shelf with Natural & Distressing (492-72-00)
- PEARL MANTELS 48 In. The Shenandoah Shelf Or Mantel Shelf, Unfinished (412-48)
- EKENA MILLWORK Rough Sawn Faux Wood Fireplace Mantel, Burnished Pine, 6"H x 6"D x 72"W (MANURS06X06X72BP)
- PEARL MANTELS 48 In. The Berkley Fireplace Mantel Medium Density Fiberboard, White Paint (520-48)
- PEARL MANTELS Pearl Mantels 610-60B Henry Mantel Shelf MDF in Black (610-60B)
- Pearl Mantels Corp Fireplaces & Stove Heaters