Shop All Fireplace Mantels
Pearl Mantels Corp
Pearl Mantels 550-56 Richmond Fireplace Mantel Surround Medium Density Fiberboard
Mfr # 550-56
Zoro # G504156224
Free Shipping & Returns
$937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl Mantels Corp
- MFR # 550-56
- Zoro # G504156224
- Country of Origin China
- Category Fireplace Mantels
Description
It's the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core. It represents roots, heritage and tradition. Furniture is arranged around it, precious treasures are displayed on it, and it provides balance and stability to the entire room. Pearl Mantels features fine furniture quality, stunning details and classic designs that will enhance any decor. The Richmond boasts clean classic lines that will fit into any decor. The mantel is created from medium density fiberboard also known as MDF. MDF is a composite wood and is very commonly used for furniture, cabinetry, shelving and decorative moldings. It is very commonly used for furniture, cabinetry, shelving and decorative moldings. Mantel ships in 3 pieces; 2 legs and 1 header. The legs attach easily to the header with nuts and bolts. Mitered hanger board assembly included for easy installation as well as a 3 piece mitered scribe molding set to hide any gaps after installation. This mantel has a 1 1/2" projection off of the wall leaving a nice pocket behind the mantel to accommodate your tile, stone, marble etc. Projection: 1 1/2" Interior Width: 56" Interior Height: 42" Width Outside Leg to Outside Leg at Base: 73" Shelf Length: 78 5/8" Shelf Depth: 8" Overall Height: 57 1/4" Weight 129.6 pounds. Paint grade only. Paint grade only. Comes painted white and ready to hang or sand and prime and choose your own color. Use Pearl item# 600 plinth base pair to raise the interior height by 9 3/4". Full mantel surround MDF with white paint - out of the box and ready to hang Inside dimensions of mantel opening 56 inches wide by 42 inches high Ships in three pieces simple nuts and bolts assembly mitered hanger board set up included for easy installation 1 1/2" projection off of the wall leaving a pocket of space behind the mantel to accommodate a non combustible material such as stone tile or marble Projection: 1 1/2" Interior Width: 56"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUV1)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50512-40)
- CARRIER Fan Coil Control Board (HK61EA002)
- PEARL MANTELS 48 In. The Crestwood Shelf Or Mantel Shelf - Medium Density Fiberboard, Black Paint (618-48B)
- PEARL MANTELS Pearl Mantels 492-72-00 72 in. Acacia Shelf or Mantel Shelf with Natural & Distressing (492-72-00)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- PEARL MANTELS Pearl Mantels 420-72-15 The Savannah 72 in. Shelf or Mantel Shelf; Taos Finish (420-72-15)
- PEARL MANTELS 48 In. The Auburn Shelf Or Mantel Shelf, Unfinished (495-48)
- PEARL MANTELS 56 In. The Williamsburg Fireplace Mantel, Unfinished (110-56)
- PEARL MANTELS Pearl Mantels 420-60-15 The Savannah 60 in. Shelf or Mantel Shelf; Taos Finish (420-60-15)
- Pearl Mantels Corp Fireplace Mantels