Shop All Fireplace Mantels
Pearl Mantels Corp
Pearl Mantels 418-60 Homestead Wood 60 Inch Fireplace Mantel Shelf Unfinished
Mfr # 418-60
Zoro # G604156193
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl Mantels Corp
- MFR # 418-60
- Zoro # G604156193
- Country of Origin China
- Category Fireplace Mantels
Description
It's the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core. It represents roots, heritage and tradition. Furniture is arranged around it, precious treasures are displayed on it, and it provides balance and stability to the entire room. Pearl Mantels features fine furniture quality, stunning details and classic designs that will enhance any decor. The Homestead mantel shelf is a beautiful transitional design that features elegant cove molding. The ample ten inch shelf depth allows plenty of display room. Hand crafted from Asian hardwoods that take paint and stain beautifully. Mitered hanger board assembly included for easy installation. Top Shelf Length: 60" Bottom Base Length: 50" Top Shelf Depth: 10" Bottom Base Depth: 4 5/8" Overall Height: 5" Weight 35 pounds. Light sanding and filling is recommended before paint or stain is applied. Also available finished. 60 inch mantel shelf Asian hardwoods unfinished For use in any room not just for the hearth Mitered hanger board assembly included for easy installation Unfinished wood paint and stain grade Top shelf length 60 inches bottom base length 50 inches top shelf depth 10 inches bottom base depth 4.625 inches overall height 5 inches weight 35 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Charging/Vacuum Hose, Low Loss, 60 In, Yel (CLS-60Y)
- KOCH FILTER 12x20x1 Standard Capacity Pleated Filter, MERV 8 (102-041-002)
- DANFOSS Solenoid Coil, 24V, 60Hz, 12.0W (018F6815)
- FIELD CONTROLS Combustion Air System, 325cfm, Gas (CAS-4)
- PEARL MANTELS Pearl Mantels 610-60B Henry Mantel Shelf MDF in Black (610-60B)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- EKENA MILLWORK 9 1/4"W x 8 1/4"D x 41 3/4"H Monique Classic Surround (SUR42X09X08MO)
- PEARL MANTELS Pearl Mantels 420-60-15 The Savannah 60 in. Shelf or Mantel Shelf; Taos Finish (420-60-15)
- PEARL MANTELS 48 In. The Lindon Shelf Or Mantel Shelf Finish, Cherry Distressed (490-48-70)
- PEARL MANTELS Pearl Mantels 492-72-00 72 in. Acacia Shelf or Mantel Shelf with Natural & Distressing (492-72-00)
- EKENA MILLWORK 11 7/8"W x 12 3/4"D x 41 3/4"H Queenstown Surround (SUR42X12X13QU)
- Pearl Mantels Corp Fireplaces & Stove Heaters