Shop All Fireplace Mantels
Pearl Mantels Corp
Pearl Mantels 412-72-50 Shenandoah Pine 72 Inch Fireplace Mantel Shelf Rustic Finish
Mfr # 412-72-50
Zoro # G504156309
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl Mantels Corp
- MFR # 412-72-50
- Zoro # G504156309
- UPC # 851348003013
- Country of Origin China
- Category Fireplace Mantels
Description
It's the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core. It represents roots, heritage and tradition. Furniture is arranged around it, precious treasures are displayed on it, and it provides balance and stability to the entire room. Pearl Mantels features fine furniture quality, stunning details and classic designs that will enhance any decor. The Shenandoah has a charming frontier flavor that will create a rustic atmosphere for any room. Hand-hewn edges and distressing enhance the natural beauty of the wood grain. This pine mantel shelf arrives with a warm medium finish and may be hung with or without corbels, which are packed separately. Shelf Length: 72" Shelf Depth: 9" Overall Height with Corbels: 10 1/2" Overall Height without Corbels: 5" Height Corbels: 5 1/2" Width Corbels: 6 1/2" Width between Corbels: 42" Weight 38 pounds. Also available unfinished - paint and stain grade. 72 inch length pine mantel shelf with hand hewn edges in rustic distressed finish Mantel shelf can be hung with or without corbels Mitered hanger board assembly included for easy installation 12 step finishing process brings out the depth, luster and beauty of the natural wood Shelf length 72 inches shelf depth 9 inches shelf height with corbels 10 1/2 inches shelf height without corbels 5 inches height corbels 5 1/2 inches width corbels 6 1/2 inches width between corbels 42 inches weight 38 pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, DPST (T498B1512)
- RELIANCE WATER HEATERS Pilot Assembly Lp (100109243)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V (23016)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- PEARL MANTELS Pearl Mantels 420-60-15 The Savannah 60 in. Shelf or Mantel Shelf; Taos Finish (420-60-15)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- PEARL MANTELS 48 In. The Berkley Fireplace Mantel Medium Density Fiberboard, White Paint (520-48)
- PEARL MANTELS 48 In. The Homestead Shelf Or Mantel Shelf Finish, Antique Birch (418-48-90)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4Hx8Dx72L (4872b)
- PEARL MANTELS Pearl Mantels 420-72-15 The Savannah 72 in. Shelf or Mantel Shelf; Taos Finish (420-72-15)
- Pearl Mantels Corp Fireplaces & Stove Heaters