Pearl Mantels Corp

Pearl Mantels 412-60-50 Shenandoah Pine 60 Inch Fireplace Mantel Shelf Rustic Finish


product price: $247.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

It's the first piece of furniture in any home. There's nothing as warm and welcoming as a crackling fire in an open fireplace. The dancing flames can lift your spirits and melt away the most stressful day in a matter of minutes. But to truly be part of the home, a fireplace must warm our hearts even when there is no fire in the grate. Pearl does not treat the mantel as trim or molding but as a beautiful piece of furniture that is the focal point of the entire room, the emotional core. It represents roots, heritage and tradition. Furniture is arranged around it, precious treasures are displayed on it, and it provides balance and stability to the entire room. Pearl Mantels features fine furniture quality, stunning details and classic designs that will enhance any decor. The Shenandoah has a charming frontier flavor that will create a rustic atmosphere for any room. Hand-hewn edges and distressing enhance the natural beauty of the wood grain. This pine mantel shelf arrives with a warm medium finish and may be hung with or without corbels, which are packed separately. Mitered hanger board assembly included for easy installation. Shelf Length: 60" Shelf Depth: 9" Overall Height with Corbels: 10 1/2" Overall Height without Corbels: 5" Height Corbels: 5 1/2" Width Corbels: 6 1/2" Width between Corbels: 35" Weight 32 pounds. Also available unfinished - paint and stain grade.
  • 60 inch length pine mantel shelf with hand hewn edges in rustic distressed finish
  • Mantel shelf can be hung with or without corbels
  • Mitered hanger board assembly included for easy installation
  • 12 step finishing process brings out the depth, luster and beauty of the natural wood
  • Shelf length 60 inches shelf depth 9 inches shelf height with corbels 10 1/2 inches shelf height without corbels 5 inches height corbels 5 1/2 inches width corbels 6 1/2 inches width between corbels 35 inches weight 32 pounds
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.