Shop All Tiling Accessories
Pearl
Leveling System Box of 500 Blue 3/16 in.
Mfr # PLS500B
Zoro # G711868408
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/16"
- Brush Width 1.5"
- Brush Length 1.5"
- Style Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PLS500B
- Zoro # G711868408
- UPC # 66233379946
- Country of Origin China
- Category Tiling Accessories
Dimensions
Size | 3/16" |
Brush Width | 1.5" |
Brush Length | 1.5" |
Details
Style | Wedge |
Description
The PLS all-in-one system levels and spaces tile in one easy step! Perfect for floors or walls, this system of interlocking clips and reusable wedges makes setting tile easy and profitable. Constructed of multi-polymer plastic, PLS has greater tensile strength and more flexibility to prevent breakage during installation. Color coded for easy identification, PLS is available for: 1/32'', 1/16'', 1/8'', and 3/16'' grout joints. -For walls and floors-System of interlocking clips and wedgesensure your floor will be perfectly level fromone tile to the next-Requires minimal effort to install and remove,plus speeds up installation time-Prevents the tile from moving during theinstallation and curing process-Breaks evenly and clean at the base every time-Ridges on the base creates the break-line underthe tile so no plastic parts left in the grout joints-Multi-polymer plastic provides greater tensilestrength while remaining flexible to avoidbreakage failures while tightening-For use on porcelain, ceramic andnatural stone tiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32T)
- GENESIS 350-Watt Compact Corded Heat Gun (GHG350)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 16 mm Size, Standard Socket, Black Phosphate (49-66-6140)
- PEARL Tuscan Seamclip Truspace Green 1/8 in., Box of 150 (TSC15018G)
- CRAIN Crain Stand Up Carpet Cutter (78-265)
- DTA 5/16 in. Notched Adhesive Spreader (4PSN8)
- RED DEVIL 55OZ PreMix Tile Grout (425)
- POLYBLEND POLYBLND PLUS 25LB CHRCL (PBPG6025)
- BON TOOL Bon 14-714 Razor Blade 8" For Scraper (10/Pkg) (14-714)
- SUPERIOR TILE CUTTER AND TOOLS Brush, Grout Cleaning, 2-1/2inx1/2in Head (ST171)
- Pearl Tiling Accessories