Shop All Tiling Accessories
Pearl
Leveling System Box of 2000 Wedges
Mfr # PLSW2000
Zoro # G211868465
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Width 3.75"
- Brush Length 3.75"
- Style Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # PLSW2000
- Zoro # G211868465
- UPC # 66233379955
- Country of Origin China
- Category Tiling Accessories
Dimensions
Brush Width | 3.75" |
Brush Length | 3.75" |
Details
Style | Wedge |
Description
The PLS all-in-one system levels and spaces tile in one easy step! Perfect for floors or walls, this system of interlocking clips and reusable wedges makes setting tile easy and profitable. Constructed of multi-polymer plastic, PLS has greater tensile strength and more flexibility to prevent breakage during installation. Color coded for easy identification, PLS is available for: 1/32'', 1/16'', 1/8'', and 3/16'' grout joints. -For walls and floors-System of interlocking clips and wedgesensure your floor will be perfectly level fromone tile to the next-Requires minimal effort to install and remove,plus speeds up installation time-Prevents the tile from moving during theinstallation and curing process-Breaks evenly and clean at the base every time-Ridges on the base creates the break-line underthe tile so no plastic parts left in the grout joints-Multi-polymer plastic provides greater tensilestrength while remaining flexible to avoidbreakage failures while tightening-For use on porcelain, ceramic andnatural stone tiles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO AL-6FS Motor Shaft Arbor Standard Type B Stamped Washer (AL-6FS)
- JET Bench Drill Press, Belt Drive, 3/4 hp, 120 V, 15 in Swing, 16 Speed (JDP-15B)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- PROTO Tool Collar/Loop, Fits 0.094 to 0.156 in (JPCL1SS)
- PEARL Leveling System Box of 500 Blue 3/16 in. (PLS500B)
- BON TOOL Bon 87-209 Floor And Wall Scraper, 4" Blade, 48" Handle (87-209)
- DTA SALS CAP AND JAW for lippage spacers, 100PK (SALSC100)
- REJUVENATE WHITE GROUT PEN 2PK (RJ2GMW)
- SASHCO SEALANTS Sashco Sealants Beige MorFlexx Grout Repair 15010 10.5oz (31525150109)
- BON TOOL Bon 24-220 Staples, 9/16" W/Divergent Points, 5000/Pkg (24-220)
- PINPOINT G02657 Square Notch Wood Floor Trowel (PI581720)
- Pearl Tiling Tools