Shop All Tiling Accessories
Pearl
Leveling System Bag of 250 White 1/32 in.
Mfr # PLS250W
Zoro # G611868393
product price: $26.60
/ea
$26.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/32"
- Brush Width 1.5"
- Brush Length 1.5"
- Style Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PLS250W
- Zoro # G611868393
- UPC # 66233379936
- Country of Origin China
- Category Tiling Accessories
Dimensions
Size | 1/32" |
Brush Width | 1.5" |
Brush Length | 1.5" |
Details
Style | Wedge |
Description
The PLS all-in-one system levels and spaces tile in one easy step! Perfect for floors or walls, this system of interlocking clips and reusable wedges makes setting tile easy and profitable. Constructed of multi-polymer plastic, PLS has greater tensile strength and more flexibility to prevent breakage during installation. Color coded for easy identification, PLS is available for: 1/32'', 1/16'', 1/8'', and 3/16'' grout joints. -For walls and floors-System of interlocking clips and wedgesensure your floor will be perfectly level fromone tile to the next-Requires minimal effort to install and remove,plus speeds up installation time-Prevents the tile from moving during theinstallation and curing process-Breaks evenly and clean at the base every time.Ridges on the base creates the break-line underthe tile so no plastic parts left in the grout joints-Multi-polymer plastic provides greater tensilestrength while remaining flexible to avoidbreakage failures while tightening-For use on porcelain, ceramic andnatural stone tiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 3/8in Hex (4ZE57)
- OSG Straight Flute Hand Tap, Plug, 4 (1734100)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HC2041)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- PEARL Leveling System Box of 500 Blue 3/16 in. (PLS500B)
- VORTEX 7 lbs Brown Velvet Polyblend Plus Sanded Grout (VO3857491)
- HYDE Professional Grout Bag (18400)
- QEP Multipurpose Sponge (70005-24)
- QEP QEP 10279Q 12 oz. Grout Sealer Applicaiton Bottle (848442)
- CUSTOM BUILDING PRODUCTS Polyblend NonSanded Grout, Solid Powder, Characteristic, Brown Velvet, 10 lb Box (PBPG64710)
- BON TOOL Bon 14-131 Laminate Shears, Straight Cut (14-131)
- Pearl Tiling Accessories