Shop All Tiling Accessories
Pearl
Leveling System Bag of 250 Wedges
Mfr # PLSW250
Zoro # G011868368
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Width 3.75"
- Brush Length 3.75"
- Style Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PLSW250
- Zoro # G011868368
- UPC # 66233379948
- Country of Origin China
- Category Tiling Accessories
Dimensions
Brush Width | 3.75" |
Brush Length | 3.75" |
Details
Style | Wedge |
Description
The PLS all-in-one system levels and spaces tile in one easy step! Perfect for floors or walls, this system of interlocking clips and reusable wedges makes setting tile easy and profitable. Constructed of multi-polymer plastic, PLS has greater tensile strength and more flexibility to prevent breakage during installation. Color coded for easy identification, PLS is available for: 1/32'', 1/16'', 1/8'', and 3/16'' grout joints. -For walls and floors-System of interlocking clips and wedgesensure your floor will be perfectly level fromone tile to the next-Requires minimal effort to install and remove,plus speeds up installation time-Prevents the tile from moving during theinstallation and curing process-Breaks evenly and clean at the base every time-Ridges on the base creates the break-line underthe tile so no plastic parts left in the grout joints-Multi-polymer plastic provides greater tensilestrength while remaining flexible to avoidbreakage failures while tightening-For use on porcelain, ceramic andnatural stone tiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (84956)
- SWANSON TOOL 48" Adjustable Aluminum Drywall Square (AD124)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- PEARL Tuscan Seamclip Truspace Green 1/8 in., Box of 150 (TSC15018G)
- ROBERTS/Q.E.P.. 7 GroutTile Brush (20842)
- DTA 1/16 in. FLATOUT LEVELLING SPACER 1.5MM 500 BAG (FLS15-500)
- POLYBLEND Tile Grout Dry White 5Lb (WDG5-4)
- GIZMO 10020Q Grout Removal Tool (GI601982)
- ROBERTS/Q.E.P. CO. Grout Sponge 24/Cs (70005-24)
- DREMEL Carbide Grout Removal Bit, 1/16In dia (569)
- Pearl Tiling Accessories