Shop All Tiling Accessories
Pearl
Leveling System Bag of 250 Red 1/8 in.
Mfr # PLS250R
Zoro # G711868439
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8"
- Brush Length 1.5"
- Brush Width 1.5"
- Style Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PLS250R
- Zoro # G711868439
- UPC # 66233379942
- Country of Origin China
- Category Tiling Accessories
Dimensions
Size | 1/8" |
Brush Length | 1.5" |
Brush Width | 1.5" |
Details
Style | Wedge |
Description
The PLS all-in-one system levels and spaces tile in one easy step! Perfect for floors or walls, this system of interlocking clips and reusable wedges makes setting tile easy and profitable. Constructed of multi-polymer plastic, PLS has greater tensile strength and more flexibility to prevent breakage during installation. Color coded for easy identification, PLS is available for: 1/32'', 1/16'', 1/8'', and 3/16'' grout joints. -For walls and floors-System of interlocking clips and wedgesensure your floor will be perfectly level fromone tile to the next-Requires minimal effort to install and remove,plus speeds up installation time-Prevents the tile from moving during theinstallation and curing process-Breaks evenly and clean at the base every timeRidges on the base creates the break-line underthe tile so no plastic parts left in the grout joints-Multi-polymer plastic provides greater tensilestrength while remaining flexible to avoidbreakage failures while tightening-For use on porcelain, ceramic andnatural stone tiles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Magnetic Bit Holder (48-32-3065)
- WESTWARD 1/2" Drive Socket Set SAE 34 Pieces 3/8 in to 1 3/8 in , Chrome (53PN56)
- TOLSEN External Bent Retaining Ring C-Clip Circlip Removal Plier (10092)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39414CLB134115)
- PEARL Tuscan Seamclip Truspace Green 1/8 in., Box of 150 (TSC15018G)
- QUIKRETE 50LB NonShrink Grout (1585-00)
- DTA 1/8 in. FLATOUT LEVELLING SPACER 500 BAG 3MM (FLS3-500)
- CUSTOM BUILDING PRODUCTS Polyblend Indoor and Outdoor Bright White Sanded Grout 25 lb (PBG38125)
- BON TOOL Bon 24-202 Jr Power Stretcher Kit (24-202)
- QEP Grout Remover, Carbide, 9"L (10020)
- HENRY 1 Gallon H Waterflex Waterproofing and Crack Prevention Membrane (Henry WaterFlex Waterproofing & Crack Isolation)
- Pearl Tiling Tools