Shop All Flap Discs
Pearl
Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z60 T-29
Mfr # MAX4560ZG
Zoro # G811898350
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Disc Type Dry
- Grit 60
- Diameter 4 1/2"
- Max. RPM 13,300 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX4560ZG
- Zoro # G811898350
- UPC # 66233320325
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Disc Type | Dry |
Grit | 60 |
Max. RPM | 13,300 Max |
Color | Green |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Description
The GREENBACK MAXIDISC is a premium, trimmable flap disc with a durable nylon backer and aggressive zirconia abrasive. Trimming the GREENBACK is easy and it extends the life of the abrasive disc by replacing the worn outer edge of the tool with fresh abrasive material. The GREENBACK is available with a standard 7/8'' arbor or the fast and easy to use Quickmount backer that threads directly onto 5/8''-11 grinder spindles. -Nylon backer provides extra support and is easily trimmable, extending the life of the disc -Premium zirconia abrasive grinds quickly and has a long working life-Available Quickmount backer for fast and easy disc changes-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Ceramic, XK870X (283698)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Ceramic Oxide (49539)
- SCOTCH-BRITE 7" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (7100175122)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 3 (14008)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z-120 T-27 (MX4120ZT)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-29 (MX454Z9T)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z60 (MX4560ZT)
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z60 T-29 (MAX4560Z9E)
- PEARL Silver Line Maxidisc For Aluminum 4-1/2 x 7/8 A60 T-27 (MAX4560S)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z60 T-27 (MAX456ZJEH)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 60G (42344)
- Pearl Flap Discs