Shop All Flap Discs
Pearl
Greenback ZC Maxidisc Trimmable Flap Disc 6 x 7/8 Z120 T-29
Mfr # MAX60120ZG
Zoro # G511898605
Sold in multiples of 10 for $106.90
$106.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous Metals, Iron, Steel, Stainless Steel
- Mounting Hole Size 7/8"
- Max. RPM 10,200 Max
- Diameter 6"
- Application Polishing, Sanding, Grinding, Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # MAX60120ZG
- Zoro # G511898605
- UPC # 66233376386
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8" |
Diameter | 6" |
Details
Abrasive Material | Ferrous Metals, Iron, Steel, Stainless Steel |
Grit | 120 |
Max. RPM | 10,200 Max |
Application | Polishing, Sanding, Grinding, Finishing |
Description
The GREENBACK MAXIDISC is a premium, trimmable flap disc with a durable nylon backer and aggressive zirconia abrasive. Trimming the GREENBACK is easy and it extends the life of the abrasive disc by replacing the worn outer edge of the tool with fresh abrasive material. The GREENBACK is available with a standard 7/8'' arbor or the fast and easy to use Quickmount backer that threads directly onto 5/8''-11 grinder spindles.-Nylon backer provides extra support and is easily trimmable, extending the life of the disc-Premium zirconia abrasive grinds quickly and has a long working life-Available Quickmount backer for fast and easy disc changes-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HOOK-IT 3" 500G DISC (50pk) (3M30272)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDGDX1)
- SUPERIOR PADS AND ABRASIVES 3 Inch Hook & Loop Sanding Pad with 5/16 Inch-24 Threads (RSP57)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 40 Grit, Extra Coarse, Blaze R980P, Blaze (69957346523)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z60 T-27 (MX4060ZT)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-29 (MX454Z9T)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT60 T-27 (MAX4560CB)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z40 T-29 (MAX4540ZG)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MX4540ZT)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z60xPK10 (76238)
- Pearl Flap Discs