Shop All Flap Discs
Pearl
EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 7/8 Z40 T-27
Mfr # MAX4540ZJE
Zoro # G011898457
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous metals, iron, steel, and stainless steel
- Disc Type Dry
- Grit 40
- Diameter 4 1/2"
- Max. RPM 13,300 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX4540ZJE
- Zoro # G011898457
- UPC # 66233377353
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8" |
Details
Abrasive Material | Ferrous metals, iron, steel, and stainless steel |
Disc Type | Dry |
Grit | 40 |
Max. RPM | 13,300 Max |
Color | Blue |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Description
The EXV High Density MAXIDISC takes the standard EXV disc and adds 35% more abrasive material for extended life. The EXV is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required. -Zirconia abrasive grinds quickly and has a long working life-High density flap design provides 35% more abrasive material -Semi-flexible backer for added versatility-Excellent value for smaller jobs and newer operators-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, AlO, 1-1/2in, 50G, TR, PK100 (69957399696)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 36G, PK96 (61500151552)
- WARNER Wood Handle 10" Wire Brush, 4x16 Bristle Row (11084)
- 3M Paper Disc Roll, 6in.dia., P80, PK4 (7000119551)
- PEARL Silver Line ZC Maxidisc Flap Disc 7 x 7/8 Z40 T-27 (MX7040ZT)
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z60 T-29 (MAX4560Z9E)
- PEARL Silver Line ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z120 T-27 (MX45120ZT)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT60 T-27 (MAX4560CB)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z60 (MX4560ZT)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60642)
- Pearl Flap Discs