Shop All Flap Discs
Pearl
EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27
Mfr # MAX454ZJEH
Zoro # G511898650
product price: $5.45
/ea
Sold in multiples of 10 for $54.50
$54.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous metals, iron, steel, and stainless steel
- Disc Type Dry
- Grit 40
- Diameter 4 1/2"
- Max. RPM 13,300 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX454ZJEH
- Zoro # G511898650
- UPC # 66233377354
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 5/8"-11 |
Details
Abrasive Material | Ferrous metals, iron, steel, and stainless steel |
Disc Type | Dry |
Grit | 40 |
Max. RPM | 13,300 Max |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Color | Blue |
Description
The EXV High Density MAXIDISC takes the standard EXV disc and adds 35% more abrasive material for extended life. The EXV is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required.-Zirconia abrasive grinds quickly and has a long working life-High density flap design provides 35% more abrasive material-Semi-flexible backer for added versatility-Excellent value for smaller jobs and newer operators-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 7 Inch Angle Grinder Backing Pad for Resin Fiber Disc with 5/8 Inch-11 Locking Nut (BP70)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .006 SS Wire, 1/4" Shank (82905)
- KODIAK CUTTING TOOLS SD-52 Type SD Carbide Bur Round Ball Nose Double Cut (5560299)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-002107)
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z60 T-29 (MAX4560Z9E)
- PEARL Silver Line ZC Maxidisc Flap Disc 6 x 5/8-11 Z60 T-27 (MX660ZTH)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540Z)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540ZJE)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 5/8-11 Z40 T-29 (MAX4540ZGQ)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MX4540ZT)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100244691)
- Pearl Flap Discs