Shop All Flap Discs
Pearl
EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z36 T-27
Mfr # MAX4536ZJEH
Zoro # G311898454
Sold in multiples of 10 for $54.50
$54.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous metals, iron, steel, and stainless steel
- Disc Type Dry
- Grit 36
- Mounting Hole Size 5/8"-11
- Max. RPM 13,300 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # MAX4536ZJEH
- Zoro # G311898454
- UPC # 66233377352
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Hole Size | 5/8"-11 |
Diameter | 4 1/2" |
Details
Abrasive Material | Ferrous metals, iron, steel, and stainless steel |
Disc Type | Dry |
Grit | 36 |
Max. RPM | 13,300 Max |
Color | Blue |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Description
The EXV High Density MAXIDISC takes the standard EXV disc and adds 35% more abrasive material for extended life. The EXV is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required.-Zirconia abrasive grinds quickly and has a long working life-High density flap design provides 35% more abrasive material-Semi-flexible backer for added versatility-Excellent value for smaller jobs and newer operators-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Hose, 5/8" ID Port, 10 ft. x 3/8" ID (40111)
- MIRKA Lambs Wooll, Polishing Pad, 3"x.75", PK12 (MPADLW-3)
- DRILL AMERICA 2" 40 Grit Aluminum Oxide Handy Roll (DEW240)
- VSM Abrasive Belt, 120 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (113287)
- PEARL Greenback ZC Maxidisc Trimmable Flap Disc 6 x 7/8 Z120 T-29 (MAX60120ZG)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z60 T-27 (MX4060ZT)
- PEARL Silver Line ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z120 T-27 (MX45120ZT)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z-120 T-27 (MX4120ZT)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z36 T-27 (MAX4536Z)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540ZJE)
- NORTON ABRASIVES Flap Disc, 4 In x 60 Grit, 5/8 (66623399051)
- Pearl Flap Discs