Shop All Flap Discs
Pearl
EXV Zirconia Maxidisc Flap Disc 4 1/2 x 7/8 Z40 T-27
Mfr # MAX4540ZE
Zoro # G711898450
product price: $2.95
/ea
Sold in multiples of 10 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous metals, iron, steel, and stainless steel
- Disc Type Dry
- Grit 40
- Diameter 4 1/2"
- Mounting Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX4540ZE
- Zoro # G711898450
- UPC # 66233377300
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8" |
Details
Abrasive Material | Ferrous metals, iron, steel, and stainless steel |
Disc Type | Dry |
Grit | 40 |
Max. RPM | 13,300 Max |
Color | Blue |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Description
The EXV MAXIDISC is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required.-Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Excellent value for smaller jobs and newer operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 220G, 3/4"X18" (90255)
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (61500121274)
- NORTON ABRASIVES Grinding Cone, 2 in. Dia, 20 Grit, ZA (66253344381)
- 3M CUBITRON Quick Change Discs, 4 In, 60, TR, PK25 (7100006570)
- PEARL Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT60 T-27 (MAX4560CBH)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27 (MAX4540CB)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 5/8-11 Z40 T-29 (MAX4540ZGQ)
- PEARL Silver Line ZC Maxidisc Flap Disc 5 x 7/8 Z60 T-27 (MX5060ZT)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z40 T-29 (MAX4540ZG)
- PEARL Silver Line ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z120 T-27 (MX45120ZT)
- 3M CUBITRON Flap Disc, Cloth, 967A, 40 Grit (7010327065)
- Pearl Flap Discs