Shop All Quick Change Discs
Pearl
EXV ZC Maxidisc 5 x 7/8 Z60 T-29
Mfr # MAX5060Z9E
Zoro # G611898581
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Max RPM 12,200 Max
- Backing Material Ferrous metals, iron, steel, and stainless steel
- Diameter 5"
- Mounting Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX5060Z9E
- Zoro # G611898581
- UPC # 66233377324
- Country of Origin Turkey
- Category Quick Change Discs
Dimensions
Diameter | 5" |
Mounting Hole Size | 7/8" |
Details
Grit | 60 |
Max RPM | 12,200 Max |
Backing Material | Ferrous metals, iron, steel, and stainless steel |
Application | Polishing, Sanding, Grinding, Finishing, and more |
Description
The EXV MAXIDISC is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required. -Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Excellent value for smaller jobs and newer operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMPOWER BRUSH NAMPOWER ADT5018180 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 180 Grit (ADT5018180)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #100 (M-172794)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41419)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- ARC ABRASIVES Quick Change Disc, 3in, 120Grit, TR, PK50 (71-31668K)
- WEILER 3" Non-Woven Surface Conditioning Disc, Button Style, AO -Medium (51534)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554461)
- Pearl Quick Change Discs