Shop All Flap Discs
Pearl
EXV ZC Maxidisc 4-1/2 x 7/8 Z40 T-29
Mfr # MAX4540Z9E
Zoro # G111898388
product price: $3.45
/ea
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous metals, iron, steel, and stainless steel
- Mounting Hole Size 7/8"
- Diameter 4 1/2"
- Max. RPM 13,300 Max
- Application Polishing, Sanding, Grinding, Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX4540Z9E
- Zoro # G111898388
- UPC # 66233377306
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8" |
Diameter | 4 1/2" |
Details
Abrasive Material | Ferrous metals, iron, steel, and stainless steel |
Grit | 40 |
Max. RPM | 13,300 Max |
Application | Polishing, Sanding, Grinding, Finishing |
Description
The EXV MAXIDISC is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required. -Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Excellent value for smaller jobs and newer operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Black (78072775311)
- WIDIA Carbide Bur, Pointed Tree, 1/4, dbl Cut (M41420)
- DEVOUR 7" PREMIUM Masonry Segmented Rim Blade (NT70SMTDW)
- WALTER SURFACE TECHNOLOGIES Rubber Backing Pad 7X5/8-11 (15D127)
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z60 T-29 (MAX4560Z9E)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-29 (MX454Z9T)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z60 (MX4560ZT)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z40 T-29 (MAX4540ZG)
- PEARL EXV Zirconia Maxidisc Flap Disc 4 1/2 x 7/8 Z40 T-27 (MAX4540ZE)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98841)
- Pearl Flap Discs