Shop All Quick Change Discs
Pearl
EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29
Mfr # MAX458Z9EH
Zoro # G711898580
product price: $4.45
/ea
Sold in multiples of 10 for $44.50
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Max RPM 13,300 Max
- Backing Material Ferrous metals, iron, steel, and stainless steel
- Diameter 4 1/2"
- Application Polishing, Sanding, Grinding, Finishing, and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX458Z9EH
- Zoro # G711898580
- UPC # 66233377315
- Country of Origin Turkey
- Category Quick Change Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 5/8"-11 |
Details
Grit | 80 |
Max RPM | 13,300 Max |
Backing Material | Ferrous metals, iron, steel, and stainless steel |
Application | Polishing, Sanding, Grinding, Finishing, and more |
Description
The EXV MAXIDISC is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required. -Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Excellent value for smaller jobs and newer operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Nylon Tube Brush (44113)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96361)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Wire Brush Knot Twist Cup 3" - Stainless (13W312)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite (78072727575)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 24G, TS, PK50 (66261138206)
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 36 Grit (31662-04)
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 120, TR (66623340058)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100 (69957399768)
- CONTINENTAL ABRASIVES 2" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2060)
- Pearl Quick Change Discs