Shop All Quick Change Discs
Pearl
EXV ZC Maxidisc 4-1/2 x 5/8-11 Z60 T-27
Mfr # MAX456Z9EH
Zoro # G111898562
product price: $4.45
/ea
Sold in multiples of 10 for $44.50
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Max RPM 13,300 Max
- Backing Material Ferrous metals, iron, steel, and stainless steel
- Diameter 4 1/2"
- Application Polishing, Sanding, Grinding, Finishing, and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # MAX456Z9EH
- Zoro # G111898562
- UPC # 66233377309
- Country of Origin Turkey
- Category Quick Change Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 5/8"-11 |
Details
Grit | 60 |
Max RPM | 13,300 Max |
Backing Material | Ferrous metals, iron, steel, and stainless steel |
Application | Polishing, Sanding, Grinding, Finishing, and more |
Description
The EXV MAXIDISC is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required. -Zirconia abrasive grinds quickly and has a long working life-Semi-flexible backer for added versatility-Excellent value for smaller jobs and newer operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, B Series (155-00180)
- DMT Min Sharpening Stone, 45 Micron (F70C)
- PFERD Deburring Blade BS 1018 - for Hand Deburrer (19512)
- COBRA CARBIDE Carbide Burr, Double Cut Shape C, SC-42, 1/8 (10399)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- PEARL Double Sided Carbide Chip Disc 16 in. (CCD016P)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 2in, 50G, TS, PK25 (66261138635)
- SUPERIOR PADS AND ABRASIVES 2 Inch ROLL-ON/ROLL-OFF Style Surface Conditioning Sanding Disc (Maroon / Medium) (SD2M)
- SCOTCH-BRITE 3" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100173795)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 3" dia (05539554526)
- Pearl Quick Change Discs