Shop All Wire Wheel Brushes
Pearl
EXV Knot Wheel Stringer Bead Twist 4 x .020 x 5/8-11
Mfr # CLWBK458BE
Zoro # G811868476
product price: $8.00
/ea
Sold in multiples of 5 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20,000 Max
- Arbor Hole Size 5/8"-11
- Wire Dia. 0.020"
- Application Bead scale removal, Cleaning root and hot passes, Corners
- Dia. (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # CLWBK458BE
- Zoro # G811868476
- UPC # 66233371908
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Wire Dia. | 0.020" |
Dia. (In.) | 4" |
Details
Max. RPM | 20,000 Max |
Application | Bead scale removal, Cleaning root and hot passes, Corners |
Description
Pearl Wire Brushes are high-quality, industrial grade tools that feature durable hub construction and high tensile strength wire. They are offered in many different sizes and configurations to suit any application, including applications that require stainless steel wire. Pearl Wire Brushes are also available in three quality levels, the economical EXV , the upgraded Standard series, or the Premium series. -High-quality, industrial grade construction for durability and a long working life-High tensile strength wire resists breakage-Available in many different configurations, including stainless steel wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 120gr (15F112)
- BOSCH Metal Cutting T27 5" x .098 (CWX27M500)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 3 in., Fine (76433)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020547)
- NYALOX BY DICO Nyalox Flap Brush, 240 Grit, Blue, 4" (7200039)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17615)
- WEILER Wire Wheel Wire Brush, 4-1/2", 3/16" W (94043)
- EAZYPOWER Fine Wire Wheel Brush, 1-1/2", 1/4" Shank (87102)
- WEILER 6" Narrow Face Wheel, .006" Steel Fill, 5/8"-1/2" Arbor Hole (1035)
- WEILER Burr-Rx 4" Narrow Face Wheel, .055/80CG Crimped Fill, 5/8"-1/2" (31290)
- FORNEY Wire Wheel, Crimped, 3 in x .012 in x 1/4 in Hex Shank (72735)
- Pearl Wire Wheel Brushes