Shop All Flap Discs
Pearl
EXV High Density ZC Maxidisc 4-1/2 in. x 7/8 Z80 T-29
Mfr # MAX4580ZJ9E
Zoro # G011898655
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous metals, iron, steel, and stainless steel
- Disc Type Dry
- Grit 80
- Diameter 4 1/2"
- Max. RPM 13,300 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # MAX4580ZJ9E
- Zoro # G011898655
- UPC # 66233377263
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Diameter | 4 1/2" |
Mounting Hole Size | 7/8" |
Details
Abrasive Material | Ferrous metals, iron, steel, and stainless steel |
Disc Type | Dry |
Grit | 80 |
Max. RPM | 13,300 Max |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Color | Blue |
Description
The EXV High Density MAXIDISC takes the standard EXV disc and adds 35% more abrasive material for extended life. The EXV is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required. -Zirconia abrasive grinds quickly and has a long working life-High density flap design provides 35% more abrasive material -Semi-flexible backer for added versatility-Excellent value for smaller jobs and newer operators-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 524PK4 (77875)
- DYNABRADE PAD NON VAC PREMIUM 6IN PSA (56107)
- DIABLO Detail Triangle Sheets, Coarse 60G, PK10 (DCTTRI060P10G)
- EXCEL BLADES 12 Piece Assorted Mini Needle File Set (55608IND)
- PEARL Silver Line ZC Maxidisc Flap Disc 5 x 7/8 Z60 T-27 (MX5060ZT)
- PEARL Redline CBT Maxidisc 4-1/2 X 7/8 in. CBT40 T-27 (MAX4540CB)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MX4540ZT)
- PEARL Redline CBT Maxidisc 4-1/2 x 5/8-11 CBT60 T-27 (MAX4560CBH)
- PEARL Silver Line ZC Maxidisc Flap Disc 6 x 5/8-11 Z60 T-27 (MX660ZTH)
- PEARL Tuff Max ZC Maxidisc Flap Disc 4-1/2 x 7/8 Z36 T-27 (MAX4536Z)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 40 7/8 T27 Fiberglass (629490000)
- Pearl Flap Discs