Shop All Flap Discs
Pearl
EXV High Density ZC Maxidisc 4-1/2 in. x 7/8 Z60 T-29
Mfr # MAX4560ZJ9E
Zoro # G611898499
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ferrous metals, iron, steel, and stainless steel
- Disc Type Dry
- Grit 60
- Max. RPM 13,300 Max
- Mounting Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # MAX4560ZJ9E
- Zoro # G611898499
- UPC # 66233377262
- Country of Origin Turkey
- Category Flap Discs
Dimensions
Mounting Hole Size | 7/8" |
Diameter | 4 1/2" |
Details
Abrasive Material | Ferrous metals, iron, steel, and stainless steel |
Disc Type | Dry |
Grit | 60 |
Max. RPM | 13,300 Max |
Application | Grinding, Stock Removal, Blending, Cleaning, Polishing, Sanding, Finishing |
Color | Blue |
Description
The EXV High Density MAXIDISC takes the standard EXV disc and adds 35% more abrasive material for extended life. The EXV is one of the best values in the industry. Featuring a semi-flexible backer and aggressive zirconia abrasive grain, the EXV is a great option for smaller jobs, newer users, and when a lower initial price is required. -Zirconia abrasive grinds quickly and has a long working life-High density flap design provides 35% more abrasive material -Semi-flexible backer for added versatility-Excellent value for smaller jobs and newer operators-Contaminate free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 5/8 x 1in, 60G (61463624539)
- CGW ABRASIVES Convolute Whl, 6 x 1 x 1, 8S, Fine (70136)
- 3M PSA Disc Roll, No Hole, 8 In, P180G, PK500 (60455047021)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000028198)
- PEARL EXV Zirconia Maxidisc Flap Disc 4 1/2 x 7/8 Z40 T-27 (MAX4540ZE)
- PEARL EXV ZC Maxidisc 4-1/2 x 7/8 Z40 T-29 (MAX4540Z9E)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-29 (MX454Z9T)
- PEARL Silver Line ZC Maxidisc Flap Disc 4 x 5/8 Z60 T-27 (MX4060ZT)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 5/8-11 Z40 T-29 (MAX4540ZGQ)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 60 Grit (71-10855AF)
- Pearl Flap Discs