Shop All Cup Grinding Wheels
Pearl
Cup Wheel 4 in. Coarse, 5/8 in.-11F
Mfr # PW4CH
Zoro # G611898352
product price: $232.00
/ea
Free Shipping & Returns
$232.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Wet/Dry
- Abrasive Wheel Diameter 4"
- Arbor Hole Size 5/8"-11
- Abrasive Grit Coarse
- Max. RPM 13,700 Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # PW4CH
- Zoro # G611898352
- UPC # 66233301069
- Country of Origin Japan
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8"-11 |
Details
Abrasive Wheel Type | Wet/Dry |
Abrasive Grit | Coarse |
Max. RPM | 13,700 Max |
Wheel Type | Turbo |
Description
Designed to be used on a variety of materials, with high diamond concentration for extra long life and turbo design for fast, smooth grinding-High diamond concentration-Extra long life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D (1RWH3)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252838902)
- GLASS RENU GlassRenu RenuDisks Black 5 Inch (106-4053)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170182)
- PEARL P4 Double Row Cup Wheel 4 x 5/8, 7/8 (DC4CDA)
- PEARL P2 Pro V Cup Wheel 24 Segment Swirl 7 in. 5/8 in.-11 (PV07CSH)
- PEARL P4 Double Row Cup Wheel 4 in., 5/8 in.-11 (DC4CDH)
- HOT MAX BRUSH 3IN COARSE SGL ROW CUP (22021)
- CGW ABRASIVES Flaring Cup Whl, 5/3 3/4x1-3/4x1-1/4, T11 (34914)
- UNITED ABRASIVES/SAIT Cup Wheel5x2x5811A16 MBPK6 (26013)
- PARAGON DIAMOND TOOLS 4'' x 5811 Double Row Segmented Grinding Cup Wheel (CWDR-4T)
- Pearl Cup Grinding Wheels