Shop All Wire Mesh Screens
Pearl
Cotton, 45" Wide, 5 yd., Soft Blk, 9 W, 15 L, Black
Mfr # 9045-9999-05
Zoro # G2857423
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Length 15
- Color Black
- Material Cotton
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # 9045-9999-05
- Zoro # G2857423
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Width | 9 |
Length | 15 |
Depth | 15 |
Height | 1 |
Details
Item | Cotton,45" Wide,5 yd.,Soft Blk |
Color | Black |
Material | Cotton |
Weight | 1 |
Application | Sewn applications |
For Use With | Quilting |
Features | 100% Cotton |
Description
Cotton,45 In. Wide,5 yd.,Soft Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 13/64, 0.2031 In (O1D13646)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-2)
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1/4" Thick (BULK-PS-PP-577)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (10751_12_0)
- PEARL Poly Micro Mesh, 4.2 oz., White, 60", 2 W, 15 L, White (1900-2-0000-5)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- ADFORS Pet Door and Window Screen, Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8996-M)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Silver (3000778)
- ADFORS Door and Window Screen, Aluminum, 24 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9368-M)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8558-M)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Charcoal (3001021)
- Pearl Wire Mesh Screens