Shop All Wall Mount Hooks
Pearl
Broadcloth Spaghetti, Smoke 1/4Inw 25Yd (2Pk)
Mfr # M51-025-6314-15
Zoro # G2861903
product price: $23.89
/pk 2, $11.95/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smoke grey
- Depth 4
- Weight 0.27
- Height 1.5
- Application Sewn applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M51-025-6314-15
- Zoro # G2861903
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 4 |
Height | 1.5 |
Length | 4 |
Width | 4 |
Details
Color | Smoke grey |
Weight | 0.27 |
Application | Sewn applications |
Material | Polycotton |
For Use With | Sewing |
Item | Broadcloth Spaghetti,1/4" Wide,PK2 |
Features | Unfilled spaghetti |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT X-Profile Buna-N O-Ring, 1.5 mm Wide 7.5 mm ID, PK10 (ZUSAQH1.5X7.5)
- WRS 19" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 18-3 (01-30018-3)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- PEMKO Door Sweep, Gray, 36" L (3452CPK36)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-175-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, White (4Pk) (M91-100-0000-1-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Smoke (2Pk) (M62-050-6314-25)
- PEARL Broadcloth Flat Bias Binding, 2 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-200-25)
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRW5)
- Pearl Wall Mount Hooks