Shop All Wall Mount Hooks
Pearl
Broadcloth Spaghetti, 1/4 In Wide, 25 Yds, White (2Pk)
Mfr # M51-025-0000-25
Zoro # G2862000
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Depth 4
- Weight 0.5
- Height 1.5
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # M51-025-0000-25
- Zoro # G2862000
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 4 |
Height | 1.5 |
Length | 4 |
Width | 4 |
Details
Color | White |
Weight | 0.5 |
Item | Broadcloth Spaghetti,1/4" Wide,PK2 |
For Use With | Sewing |
Material | Polycotton |
Application | Sewn applications |
Features | Unfilled spaghetti |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD T Strike Roller Latch, Brass, Pull Opening (592 US26D)
- MAJOR Major: LMB-05 - Lock Mounting Bracket For ASA Strikes Threaded 12-24 - 1-1/4� x 4-7/8� (MJR-LMB-05)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B722L)
- RAYMOND Die Spring, Yellow, Overall 1-3/8" L, PK10 (ASF010035)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Black (2Pk) (M62-050-9999-15)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Smoke (2Pk) (M62-050-6314-25)
- PEARL Black Cut-Away Embroidery Backing 19 In. X 25 Yds (1640)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Red (4Pk) (M91-100-9703-1-25)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, White (4Pk) (M91-100-0000-1-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- BRAINERD MFG/LIBERTY HDW 27WHTSN Tri Hook Rail (R12844-WSN-U)
- Pearl Wall Mount Hooks