Shop All Wall Mount Hooks
Pearl
Broadcloth Spaghetti, 1/4 In Wide, 25 Yds, Khaki (2Pk)
Mfr # M51-025-9212-25
Zoro # G2861982
product price: $37.59
/pk 2, $18.80/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Depth 4
- Weight 0.5
- Width 4
- Application Sewn applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M51-025-9212-25
- Zoro # G2861982
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 4 |
Width | 4 |
Length | 4 |
Height | 1.5 |
Details
Color | Khaki |
Weight | 0.5 |
Application | Sewn applications |
For Use With | Sewing |
Item | Broadcloth Spaghetti,1/4" Wide,PK2 |
Material | Polycotton |
Features | Unfilled spaghetti |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, Standard, TD Keyway, 1/2in. (1A1TD1KS473KS800)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Lilypad 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3310)
- MTD Spring-Compression (732-3080A)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF244-044)
- PEARL Black Cut-Away Embroidery Backing 19 In. X 25 Yds (1640)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Black (2Pk) (M62-050-9999-15)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Red (4Pk) (M91-100-9703-1-25)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Black (4Pk) (M91-100-9999-1-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Navy (2Pk) (M62-050-9021-25)
- PEARL Broadcloth Flat Bias Binding, 2 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-200-25)
- SUGATSUNE Utility Latch Hook, 304 SS, 63/64 In (4CRY6)
- Pearl Wall Mount Hooks