Shop All Wall Mount Hooks
Pearl
Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Smoke (2Pk)
Mfr # M91-100-6314-175-25
Zoro # G2861763
product price: $23.75
/pk 2, $11.88/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Smoke grey
- Depth 3.75
- Weight 0.32
- Length 3.75
- Width 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M91-100-6314-175-25
- Zoro # G2861763
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 3.75 |
Length | 3.75 |
Width | 3.75 |
Height | 1.75 |
Details
Color | Smoke grey |
Weight | 0.32 |
Application | Sewn applications |
Item | Broadcloth Flat Bias Binding,1.75",PK2 |
For Use With | Sewing |
Material | Polycotton |
Features | Pre-made bias |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1347AF)
- HARDWARE RESOURCES 9-1/4" Metal Shelf Rail (RAIL-9-PC)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-36x84)
- STERLING SEAL & SUPPLY 228 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD228X500)
- PEARL Broadcloth Flat Bias Binding, 2 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-200-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-175-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- PEARL Broadcloth Centerfold Bias, 1/2 In Wide, 15 Yds, Black (2Pk) (M82-050-9999-15)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Smoke (2Pk) (M62-050-6314-25)
- PEARL Black Cut-Away Embroidery Backing 19 In. X 25 Yds (1640)
- BRAINERD MFG/LIBERTY HDW 27WHTSN Tri Hook Rail (R12844-WSN-U)
- Pearl Wall Mount Hooks