Shop All Wall Mount Hooks
Pearl
Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk)
Mfr # M91-100-10249-175-25
Zoro # G2861790
product price: $23.75
/pk 2, $11.88/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hunter green
- Depth 3.75
- Weight 0.32
- Height 1.75
- Length 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M91-100-10249-175-25
- Zoro # G2861790
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 3.75 |
Height | 1.75 |
Length | 3.75 |
Width | 3.75 |
Details
Color | Hunter green |
Weight | 0.32 |
For Use With | Sewing |
Item | Broadcloth Flat Bias Binding,1.75",PK2 |
Material | Polycotton |
Application | Sewn applications |
Features | Pre-made bias |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 332, 2-3/8, 2.770, PK25 (U38869.009.0143)
- ZORO SELECT Grommet, Buna-N, MS 35489-114, PK25 (3MPN6)
- LINHDOR HEAVY DUTY ACCESS PANEL 14X24 (S30001424)
- RV DESIGNER RV Designer H307 Drawer Slide Socket Set - Question Mark Shape (H307)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Black (4Pk) (M91-100-9999-1-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Black (2Pk) (M62-050-9999-15)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Red (4Pk) (M91-100-9703-1-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Smoke (2Pk) (M62-050-6314-25)
- PEARL Broadcloth Doublefold Bias, 1/2 In Wide, 25 Yds, Pink (2Pk) (M72-050-9223-25)
- BARON MFG Baron Manufacturing 4080005 Cant Hook - 2.25 in. x 3 ft. (4080005)
- Pearl Wall Mount Hooks