Shop All Wall Mount Hooks
Pearl
Broadcloth Flat Bias Binding, 1.25 In Wide, 25 Yds, White (3Pk)
Mfr # M91-100-0000-125-25
Zoro # G2861404
product price: $24.15
/pk 3, $8.05/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 3.75
- Weight 0.24
- For Use With Sewing
- Height 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M91-100-0000-125-25
- Zoro # G2861404
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 3.75 |
Height | 1.25 |
Width | 3.75 |
Length | 3.75 |
Details
Color | White |
Weight | 0.24 |
Item | Broadcloth Flat Bias Binding,1.25",PK3 |
For Use With | Sewing |
Material | Polycotton |
Application | Sewn applications |
Features | Pre-made bias |
Description
Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Prime Line Products 0528398 Prime-Line Drawer & Cabinet Lock; Keyed Alike; Stainless Steel - Chrome Plated (528398)
- ZORO SELECT O-Ring, Dash 014, Neoprene, 0.07 In., PK100 (1BUL9)
- SCHLAGE Lock Privacy Flair Ab (F40VFLA609)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Oil Rubbed Dark Bronze, 2-3/4 Inch Backset, SFIC (175RF-10B)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Black (2Pk) (M62-050-9999-15)
- PEARL Black Cut-Away Embroidery Backing 19 In. X 25 Yds (1640)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Red (4Pk) (M91-100-9703-1-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-175-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Smoke (2Pk) (M62-050-6314-25)
- HOT HOUSE DESIGNS R33-8-212 Fastback Scan Hook 8 in. (HO2743245)
- Pearl Wall Mount Hooks