Shop All Wall Mount Hooks
Pearl
Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Black (4Pk)
Mfr # M91-100-9999-1-25
Zoro # G2861413
product price: $27.49
/pk 4, $6.87/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 3.75
- Weight 0.2
- Material Polycotton
- Length 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M91-100-9999-1-25
- Zoro # G2861413
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 3.75 |
Length | 3.75 |
Width | 3.75 |
Height | 1 |
Details
Color | Black |
Weight | 0.2 |
Material | Polycotton |
Application | Sewn applications |
Item | Broadcloth Flat Bias Binding,1",PK4 |
For Use With | Sewing |
Features | Pre-made bias |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD (3HPN6)
- BEST Tubular 7T Deadbolt, Double Cylinder, Satin Chrome (7T27M626)
- STRYBUC Tube 8 Ft Screen Frame Mill (90H-1117)
- PEMKO Door Bottom, Anodized, 48 in.L (2113GV48)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- PEARL Broadcloth Flat Bias Binding, 1.25 In Wide, 25 Yds, White (3Pk) (M91-100-0000-125-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Cobalt (2Pk) (M62-050-9025-15)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-175-25)
- PEARL Broadcloth Doublefold Bias, 1/2 In Wide, 25 Yds, Pink (2Pk) (M72-050-9223-25)
- PEARL Black Cut-Away Embroidery Backing 19 In. X 25 Yds (1640)
- HICKORY HARDWARE Hook 4-3/4 Inch Long (S077189-CH)
- Pearl Wall Mount Hooks