Shop All Wall Mount Hooks
Pearl
Broadcloth Doublefold Bias, 1/2 In Wide, 25 Yds, Pink (2Pk)
Mfr # M72-050-9223-25
Zoro # G2861334
product price: $38.35
/pk 2, $19.18/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Depth 4
- Weight 0.46
- For Use With Sewing
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M72-050-9223-25
- Zoro # G2861334
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 4 |
Length | 4 |
Width | 4 |
Height | 1.5 |
Details
Color | Pink |
Weight | 0.46 |
For Use With | Sewing |
Item | Broadcloth Doublefold Bias,1/2",PK2 |
Application | Sewn applications |
Material | Polycotton |
Features | Pre-folded |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0516.004)
- WRS Sponge Bulb Gasket Wear Stripping 24' roll EPDM Sponge (013-41S-24)
- KIDDE Lock Box, Surface Mount, 2 Keys (1324)
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- PEARL Black Cut-Away Embroidery Backing 19 In. X 25 Yds (1640)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Cobalt (2Pk) (M62-050-9025-15)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Navy (2Pk) (M62-050-9021-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Red (4Pk) (M91-100-9703-1-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- CAROLINES TREASURES Carolines Treasures 7276TH68 Little Ballerina Corgi Leash Holder Or Key Hook (7276TH68)
- Pearl Wall Mount Hooks