Shop All Wall Mount Hooks
Pearl
Broadcloth Doublefold Bias, 1/2 In Wide, 25 Yds, Navy (2Pk)
Mfr # M72-050-9021-25
Zoro # G2861300
product price: $38.35
/pk 2, $19.18/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Depth 4
- Weight 0.46
- Material Polycotton
- For Use With Sewing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M72-050-9021-25
- Zoro # G2861300
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 4 |
Height | 1.5 |
Length | 4 |
Width | 4 |
Details
Color | Navy |
Weight | 0.46 |
Material | Polycotton |
Item | Broadcloth Doublefold Bias,1/2",PK2 |
For Use With | Sewing |
Application | Sewn applications |
Features | Pre-folded |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in (C8803-C346A-3)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 7/8"W, PK.10 (718RW-034S)
- GLOBAL RV KEY, G367, Purple, Precut (KEY-G357)
- MIDWEST FASTENER 3/8" Steel Hole Plugs 20PK (66933)
- PEARL Broadcloth Doublefold Bias, 1/2 In Wide, 25 Yds, Pink (2Pk) (M72-050-9223-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Black (4Pk) (M91-100-9999-1-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Smoke (2Pk) (M62-050-6314-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Black (2Pk) (M62-050-9999-15)
- PEARL Broadcloth Flat Bias Binding, 2 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-200-25)
- EAT-IN 64 in. Green Thumb Double Round Shepherds Hook, Black - Powder Coated Steel (EA2067787)
- Pearl Wall Mount Hooks