Shop All Wall Mount Hooks
Pearl
Broadcloth Doublefold Bias, 1/2 In Wide, 25 Yds, Hunter (2Pk)
Mfr # M72-050-10249-25
Zoro # G2861230
product price: $35.79
/pk 2, $17.90/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hunter green
- Depth 4
- Weight 0.46
- Height 1.5
- Material Polycotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M72-050-10249-25
- Zoro # G2861230
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 4 |
Height | 1.5 |
Length | 4 |
Width | 4 |
Details
Color | Hunter green |
Weight | 0.46 |
Material | Polycotton |
For Use With | Sewing |
Application | Sewn applications |
Item | Broadcloth Doublefold Bias,1/2",PK2 |
Features | Pre-folded |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY Melrose Stainless Steel Large Flat Top Knob, 1 1/2" (89301)
- KEYLESSFACTORY Garage Door Remote Replacement for Sears Craftsman Liftmaster 81LM (KLF-011)
- ZORO SELECT Brown Viton O-Ring, Dash 018, PK50 (ZUSAVB75018)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD7)
- PEARL Broadcloth Centerfold Bias, 1/2 In Wide, 15 Yds, Black (2Pk) (M82-050-9999-15)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Navy (2Pk) (M62-050-9021-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-175-25)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Black (4Pk) (M91-100-9999-1-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Cobalt (2Pk) (M62-050-9025-15)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Black (2Pk) (M62-050-9999-15)
- HILLMAN 2Pksgl Hd Keyholehanger (122213)
- Pearl Wall Mount Hooks