Shop All Wall Mount Hooks
Pearl
Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Navy (2Pk)
Mfr # M62-050-9021-25
Zoro # G2861090
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Depth 4
- Weight 0.46
- Overall Length 1.5
- For Use With Sewing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # M62-050-9021-25
- Zoro # G2861090
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 4 |
Overall Length | 1.5 |
Height | 1.5 |
Length | 4 |
Width | 4 |
Details
Color | Navy |
Weight | 0.46 |
For Use With | Sewing |
Item | Broadcloth Cord Piping,1/2" Wide,PK2 |
Application | Sewn applications |
Material | Polycotton |
Features | Filled cord edge |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 20"W x 40"H (GVPVE20X4002SF)
- MONROE PMP 1-1/2" W x 72" H Electrogalvanized Continuous Hinge (CE24015072GA)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0253)
- HAFELE Hafele H262.50.313 Keku Push-on Fitting WoodScrew; Black (H262.50.313)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Black (4Pk) (M91-100-9999-1-25)
- PEARL Broadcloth Flat Bias Binding, 1.25 In Wide, 25 Yds, White (3Pk) (M91-100-0000-125-25)
- PEARL Shock Cord, .125 In Wide, 15 Yds, Black (3Pk) (M5090-15BK)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Smoke (2Pk) (M62-050-6314-25)
- NATIONAL MFG/SPECTRUM BRANDS HHI MB MP Cooper Hook, 2PK (N337-900)
- Pearl Wall Mount Hooks