Shop All Wall Mount Hooks
Pearl
Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Navy (2Pk)
Mfr # M62-050-9021-15
Zoro # G2860984
product price: $22.99
/pk 2, $11.50/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Depth 4
- Weight 0.7
- Width 4
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M62-050-9021-15
- Zoro # G2860984
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 4 |
Width | 4 |
Length | 4 |
Height | 1.5 |
Details
Color | Navy |
Weight | 0.7 |
Item | Broadcloth Cord Piping,1/2" Wide,PK2 |
For Use With | Sewing |
Application | Sewn applications |
Material | Polycotton |
Features | Filled cord edge |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DRBTM VYL CDB134 WHT 36"" (06528)
- SIMPLEX Kaba Mechanical Pushbutton Auxiliary Lock, Thumbturn; 1in Deadbolt and 2-3/8in Backset Bright Brass (710803)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 TarpRope Hook (N220-582)
- PEARL Broadcloth Doublefold Bias, 1/2 In Wide, 25 Yds, Pink (2Pk) (M72-050-9223-25)
- PEARL Broadcloth Flat Bias Binding, 1.25 In Wide, 25 Yds, White (3Pk) (M91-100-0000-125-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Cobalt (2Pk) (M62-050-9025-15)
- PEARL Broadcloth Centerfold Bias, 1/2 In Wide, 15 Yds, Black (2Pk) (M82-050-9999-15)
- PEARL Black Cut-Away Embroidery Backing 19 In. X 25 Yds (1640)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-175-25)
- PEARL Shock Cord, .125 In Wide, 15 Yds, Black (3Pk) (M5090-15BK)
- Pearl Wall Mount Hooks