Shop All Wall Mount Hooks
Pearl
Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Cobalt (2Pk)
Mfr # M62-050-9025-15
Zoro # G2861133
product price: $22.89
/pk 2, $11.45/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cobalt
- Depth 4
- Weight 0.7
- Application Sewn applications
- Material Polycotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M62-050-9025-15
- Zoro # G2861133
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 4 |
Length | 4 |
Width | 4 |
Height | 1.5 |
Details
Color | Cobalt |
Weight | 0.7 |
Application | Sewn applications |
Material | Polycotton |
For Use With | Sewing |
Item | Broadcloth Cord Piping,1/2" Wide,PK2 |
Features | Filled cord edge |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in W x 4 in H Satin Brass Door and Butt Hinge (56-179SBRS)
- FLAME GARD Duct Access Door, UL Rated, 23 x 10 (6EJA5)
- EEZER PRODUCTS .475in X 4.5in X .200in Black Handle Grip, Vinyl Foam (100065)
- GLOBAL DOOR CONTROLS Left-handed Arch/Vistawall Style Offset Pivotin Aluminum (TH1110OC-LH-AL)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-175-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Black (2Pk) (M91-100-9999-175-25)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Smoke (2Pk) (M62-050-6314-25)
- PEARL Broadcloth Doublefold Bias, 1/2 In Wide, 25 Yds, Pink (2Pk) (M72-050-9223-25)
- PEARL Broadcloth Centerfold Bias, 1/2 In Wide, 15 Yds, Black (2Pk) (M82-050-9999-15)
- RUSTIC ARROW Rustic Arrow 100593 Silohuet Van with Peace Outdoor Wall Accent - Small (100593)
- Pearl Wall Mount Hooks