Shop All Wall Mount Hooks
Pearl
Broadcloth Cord Piping, 1/2 In Wide, 15 Yds, Black (2Pk)
Mfr # M62-050-9999-15
Zoro # G2861063
product price: $21.49
/pk 2, $10.75/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 4
- Weight 0.7
- Height 1.5
- Application Sewn applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pearl
- MFR # M62-050-9999-15
- Zoro # G2861063
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Depth | 4 |
Height | 1.5 |
Length | 4 |
Width | 4 |
Details
Color | Black |
Weight | 0.7 |
Application | Sewn applications |
Item | Broadcloth Cord Piping,1/2" Wide,PK2 |
For Use With | Sewing |
Material | Polycotton |
Features | Filled cord edge |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7101 BC DS 689)
- KABA ILCO Bottom Rail Lock, Brass, 1-9/16in (BRL-03)
- X1 TOOLS R-05 O-Ring ID: 10 mm, CS: 1.5 mm, OD: 13 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0005x60)
- ZORO SELECT Brown Viton O-Ring, Dash 118, PK50 (ZUSAVB75118)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- PEARL Broadcloth Flat Bias Binding, 1 In Wide, 25 Yds, Black (4Pk) (M91-100-9999-1-25)
- PEARL Black Cut-Away Embroidery Backing 19 In. X 25 Yds (1640)
- PEARL Broadcloth Centerfold Bias, 1/2 In Wide, 15 Yds, Black (2Pk) (M82-050-9999-15)
- PEARL Broadcloth Cord Piping, 1/2 In Wide, 25 Yds, Smoke (2Pk) (M62-050-6314-25)
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Bamboo (2Pk) (M91-100-1729-175-25)
- WORK-OF-ART RackEm Racks 17 in. 5-Hook Utility Rack Blue (WO1810454)
- Pearl Wall Mount Hooks