Shop All Gurneys & Stretcher Accessories
Pearl
Bone Poly Webbing, 1In 10Yd (7Pk)
Mfr # M2020-104-1-10
Zoro # G2873164
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Sewing
- Length 4.75
- Width 4.75
- Height 1
- Depth 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pearl
- MFR # M2020-104-1-10
- Zoro # G2873164
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 4.75 |
Width | 4.75 |
Height | 1 |
Depth | 4.75 |
Details
Item | Polypropylene Webbing,1" Wide,PK7 |
For Use With | Sewing |
Color | Bone |
Material | Polypropylene |
Features | Strong & sturdy |
Weight | 0.36 |
Application | Sewn applications |
Description
Polypropylene Webbing,1 In. Wide,PK7, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000017)
- AFS EZ-Load Unionall - Medium (Case of 10) (11053)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SR8Q100525)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (2020-001-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Black (4Pk) (M2020-002-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, White (4Pk) (M2020-001-150-10)
- PEARL Polypropylene Webbing, 1 In Wide, 10 Yds, Kelly (7Pk) (M2020-509-1-10)
- PEARL Polypropylene Webbing, 2 In Wide, 10 Yds, Red (3Pk) (M2020-212-2-10)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (27252 BK)
- Pearl Gurneys & Stretcher Accessories